Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TOTO® LT401.4#01 Countertop Lavatory - Single Hole In Cotton White
See all 18 items in product family

TOTO® LT401.4#01 Countertop Lavatory - Single Hole In Cotton White

Item #: WBB32036

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Countertop Lavatory.
Countertop self-rimming lavatory. 4" centers Ada Compliant. Template and sealant included.20" x 17-1/2"

Product Specifications

    • APPLICATIONLavatory
    • BASIN QUANTITY1
    • BASIN WIDTH INCHES11
    • BRANDTOTO
    • CONSTRUCTIONVitreous China
    • DESCRIPTIONLT401 Self-Rimming Lavatory
    • HEIGHT INCHES8-1/4
    • LENGTH INCHES20-3/8
    • WEIGHT LBS21.5
    • WIDTH INCHES17-3/4
    • BASIN DEPTH INCHES8-13/16
    • BASIN LENGTH INCHES15.5
    • FAUCET HOLES3
    • MOUNTING TYPEDrop In
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERLT401.4#01
    • ADA COMPLIANTYes
    • SHAPEOval
    • FAUCET CENTERS INCHES4
    • INCLUDESSink

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:60