Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 22 items in product family

Sloan ESS-2200-H-ADM Scrub Sink

Item #: WBB252566

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12,618.45 Save: up to 38%
Price: $7,792.00
Add to list
Product Information
Product Q&A
Sloan ESS-2200-H-ADM Chrome

Electronic Scrub Sink

  • Double Station Scrub Sink with Shower Spray Head 2.2 gpm 8.3 Lpm max.
  • Optimix Above Deck Mechanical Mixing Valve - MIX-110-AA supplied Formerly the "S" Variation Two Mixing Valves supplied - one for each station

Product Specifications

  • BACKSPLASH HEIGHT INCHES4
  • BASIN WIDTH INCHES17-1/2
  • BRANDSloan
  • CONSTRUCTION304 Stainless Steel
  • HEIGHT INCHES38-1/4
  • LENGTH INCHES60
  • SPRAY HEADShower Spray Head (2.2 gpm/8.3 Lpm max)
  • STEEL GAUGE14
  • TEMPERATURE MIX VALVEAbove Deck Mechanical
  • WEIGHT LBS262
  • WIDTH INCHES23
  • BASIN DEPTH INCHES12
  • BASIN LENGTH INCHES30
  • MANUFACTURERS PART NUMBERESS-2200-H-ADM
  • COMPARTMENT QUANTITY2
  • COLOR FINISHChrome
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.