Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lavatory, Wall Hung, 18 Ga., ADA, W/Drain, Sensor Faucet System, & Overflow, SS Sink, HCL23520S

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Lavatory, Wall Hung, 18 Ga., ADA, W/Drain, Sensor Faucet System, & Overflow, SS Sink, HCL23520S

Item #: WBB745919

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,413.00
Product Information
Product Q&A
Lavatory, Wall Hung, 18 Ga., ADA, W/Drain, Sensor Faucet System, & Overflow NSF, SS Sink, HCL23520S

Seamless welded die-drawn construction. 18 gauge type 304 stainless steel. Integral-formed backsplash and apron. Polished with Hand-Blended Just Finish. Smooth, coated underside. Integral apron clip for wall mounting. Drain puched standard lavatory, offset.

Product Specifications

    • BACKSPLASH HEIGHT INCHES3
    • BASIN WIDTH INCHES16
    • BRANDJust Manufacturing
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES25-1/4
    • LENGTH INCHES20
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • WIDTH INCHES23-1/2
    • BASIN DEPTH INCHES4
    • BASIN LENGTH INCHES14
    • LEDGE LOCATIONRear
    • DRAIN SIZE INCHES1-1/4
    • NSF CERTIFIEDNo
    • SHAPERectangular
    • INCLUDESSensor Faucet, Mixing Valve, Drain, & Overflow
    • FAUCET CENTERS INCHES--
    • FAUCET HOLES1
    • ADA COMPLIANTYes
    • COMPARTMENT QUANTITY1
    • MANUFACTURERS PART NUMBERHCL23520S
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.