Mop & Utility Sinks
Mop and utility sinks are specifically designed to efficiently clean mops, brushes, and other tools, while also serving as dedicated spaces for utility tasks like filling buckets, washing hands, or handling cleaning solutions. Featuring deep basins that can accommodate mop heads and provide ample space for various cleaning tasks, these sinks are ideal for commercial settings such as restaurants, hotels, and healthcare facilities, particularly for janitorial purposes.
Depth
View All Depth
Width
View All Width
Material
Height
View All Height
Color
Price
Most Relevant
Compare
1
1
Ships in 7 Business Days
Width
36 in
Length
36 in
Height
16 in
Steel Gauge
16 ga
Compare
1
1
Ships Same Day
Width
24 in
Length
24 in
Height
10 in
Compare
1
1
Ships in 61 Business Days
Width
24 in
Length
30 in
Height
10 in
Steel Gauge
16 ga
Compare
1
1
Ships within 1 Business Day
Width
21 in
Length
31 in
Steel Gauge
16 ga
Compartment Length
27 in
Compare
Advance Tabco® Wall Mounted Service Sink, One Compartment, 18L x 14W x 12H Bowl, 304 Stainless
Model #: WBB568927
1
1
Ships in 61 Business Days
Width
17-1/2 in
Length
18 in
Height
32-3/4 in
Steel Gauge
16 ga
Compare
1
1
Ships in 6 Business Days
Width
22 in
Length
22 in
Steel Gauge
14 ga
Compartment Length
18 in