Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Left Side & Back Splash For Mop Sink For 28L x 20W Bowls
See all 3 items in product family

Left Side & Back Splash For Mop Sink For 28L x 20W Bowls

Item #: WBB568895

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $468.00 Save up to 41%
Price: $ 277.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Left Side And Back Splash For 9-Op-28/48 Mop Sink, 24 x 30 x 6

Features:

  • Left Side And Back Splash For 9-Op-28/48 Mop Sink (Field Installed By Others)
  • Extends 16" Above The Sink (Verify Faucet Will Not Interfere)

Product Specifications

    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONSteel
    • FOR USE WITH28L x 20W Bowls
    • HEIGHT INCHES6
    • LENGTH INCHES30
    • WIDTH INCHES24
    • COLOR FINISHSilver
    • MANUFACTURERS PART NUMBERK-290L

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!