Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SS NSF Mobile Soak Sink - 25 x 25
See all 3 items in product family

SS NSF Mobile Soak Sink - 25 x 25

Item #: WBB199562

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $951.00
Product Information
Product Q&A
Accessories
Stainless Steel NSF-Listed Mobile Soak Sink - 25 x 25

This Mobile Soak Sink measures 25"W x 25"L. Built with sturdy 16 Gauge 1-5/8 Inch O.D. Stainless Steel tubing with four 4 Inch swivel casters, two with brakes. All sinks have a 3/4 Inch radius at all intersecting planes. Plated gusset is machine welded 360 degree to a Stainless Steel triangular plate. Trough has 3/4 Inch pitch toward Stainless Steel drain. Bottom grid is 3/8 Inch diameter Stainless Steel rod, heliarc welded on Stainless Steel legs. Polished to a #4 blended finish. 2 Inch I.P.S. lever operated waste included. NSF Listed.

Product Specifications

    • BRANDAero Manufacturing
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES8
    • DESCRIPTIONSoak Sink
    • HEIGHT INCHES22
    • LEG QUANTITY4
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • TUBE DIAMETER INCHES1-5/8
    • WIDTH INCHES25
    • NSF CERTIFIEDYes
    • SHAPESquare
    • COMPARTMENT WIDTH INCHES20
    • COMPARTMENT LENGTH INCHES20
    • MOUNTING TYPEWheels
    • CAPACITY CUBIC FEET8
    • MANUFACTURERS PART NUMBER3MS-2020-8
    • ASSEMBLYUnassembled
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.