Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acorn Washfountain Circular, 8 Stations, Sensor Sensor Operated
See all 14 items in product family

Acorn Washfountain Circular, 8 Stations, Sensor Sensor Operated

Item #: WBB721307

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,098.00
Product Information
Product Q&A
Acorn Washfountain Circular, 8 Stations, Sensor Sensor Operated

For heavy-duty use in commercial and industrial applications. Have 1 waste connection and 1 pressure balancing mixing valve. Preassembled and tested to help save installation time. Infrared sensor models are hard wired.

Product Specifications

    • BRANDAcorn Engineering
    • CONSTRUCTIONStainless Steel, Vinylclad Galvanized Steel
    • NUMBER OF STATIONS8
    • TYPESensor Operated
    • VOLTAGE24
    • WATER CONNECTION INCHES1/2 NPT Male
    • BASIN DEPTH INCHES4-1/2
    • BASIN HEIGHT INCHES34
    • BRADLEY CROSS REFERENCEWF2708F-B-LSD
    • GALLONS PER MINUTE0.5
    • SHAPECircular
    • DRAIN CONNECTION INCHES1-1/2
    • ADA COMPLIANTNo
    • MOUNTING TYPEFloor
    • PSI30-120
    • MANUFACTURERS PART NUMBER3508-3-SO-BO-DV-VPB-MXTP
    • CERTIFICATIONSASSE 1016-1998, 1070 Mixing Valve
    • COLOR FINISHStainless, Black Vinylclad

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.