Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Superstrut Steel Adjustable Clevis Hanger C710-1/2 EG, Silvergalv™ Finish
See all 21 items in product family

Superstrut Steel Adjustable Clevis Hanger C710-1/2 EG, Silvergalv™ Finish

Item #: WBB824040

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 100 ($700.00)

Price: $7.00
Product Information
Customer Review
Product Q&A
1/2" Steel Adjustable Clevis Hanger With Silvergalv™ Finish.

Product Specifications

    • A INCHES3/8
    • B INCHES2-3/4
    • BRANDSuperstrut
    • C INCHES3-1/8
    • DESCRIPTIONSteel Adjustable Clevis Hanger
    • E INCHES1-7/8
    • FINISHSilvergalv™
    • MANUFACTURERS PART NUMBERC710-1/2 EG
    • MATERIALSteel
    • MAXIMUM RECOMMENDED LOAD LBS.610
    • PACKAGE QUANTITY1
    • PIPE SIZE INCHES1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:64