Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Unistrut 1-5/8" Post Base P2072aeg, Electro-Galvanized, Std - Pkg Qty 10
See all 6 items in product family

Unistrut 1-5/8" Post Base P2072aeg, Electro-Galvanized, Std - Pkg Qty 10

Item #: WBB709599

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.50 each

Sold in packages of 10

Qty Price
1 $245.00/ pkg.
2+ $232.50/ pkg.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Unistrut 1-5/8" Post Base P2072AEG, Electro-Galvanized, Standard

Unistrut Post Bases are punch-press made and conform to ASTM specifications. Electro-Galvanized Zinc is deposited on part in an electroplating process. SC1 (mild) has a Zinc coating of 0.2 and is recommended for dry indoor use.

Product Specifications

    • COLOR FINISHElectroplated Zinc
    • BRANDUnistrut
    • DESCRIPTIONStandard Post Base
    • MANUFACTURERS PART NUMBERP2072AEG
    • NUMBER OF HOLES10
    • PACKAGE QUANTITY10
    • USE WITHP1000
    • WEIGHT LBS3.73
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed