Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Work Bench Systems


(2,526 Items)
Sub Category
Adjustable Height (1,715)
Remove
72x30 Stainless Square Edge Power Apron Production Bench Tan
Remove

      Items
72x30 Stainless Square Edge Power Apron Production Bench Tan 72x30 Stainless Square Edge Power Apron Production Bench Tan


72x30 Stainless Square Edge Power Apron Production Bench Tan
Heavy Duty Electronic Production Bench, Electrical Work Benches Pre Wired Electrical Assembly on Heavy Duty Electronic Production Bench, Electrical Work Benches Electrical Assembly on Heavy Duty Electronic Production Bench, Electrical Work Benches Electrical Assembly on Heavy Duty Electronic Production Bench, Electrical Work Benches
see additional photos
72x30 Stainless Square Edge Power Apron Production Bench Tan
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB242263BTN
Price: $535.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   CUSTOMIZE / ADD TO CART
Frequently Purchased Together
72x30 Stainless Square Edge Power Apron Production Bench Tan 6" Drawer - Tan 48"H Upright Kit with 12"D Shelf for 72"W Bench-Tan 72"W Lower Shelf For Bench - 15"D- Tan
 
select
select
select

72x30 Stainless Square Edge Power Apron Production Bench Tan

6" Drawer - Tan

48"H Upright Kit with 12"D Shelf for 72"W Bench-Tan

72"W Lower Shelf For Bench - 15"D- Tan

Total for 4 items is $767.85

Product Information
Photo Gallery
Product Q&A
Write A Review

HEAVY DUTY ELECTRONIC PRODUCTION BENCHES
1-1/2” Thick Stainless Steel Square Edge
These long lasting production benches feature a power apron to provide an electrical source for power tools and other electric equipment. High quality industrial work benches are made strong with rugged 2" square x 14 gauge tubular steel height adjustable legs. Legs adjust from 28 to 34’ high at 2" increments. These workbenches are tested to withstand 5000 lb. capacity. Weight should be evenly distributed. Pre-wired power apron includes 3 duplex 15 amp/115V outlets, circuit breaker and 13’L quick-disconnect power cord. Production benches include adjustable leveling floor glides and leveling foot plates that allow floor anchoring. 15 year limited warranty. Powder coat finish. Quick and easy assembly.

  1-1/2" thick stainless steel top features a durable particle board core with a phenolic backer wrapped in 16 gauge, type 304 stainless steel. Square edges are welded and polished on corners with a #4 brushed finish.
Product Specifications
WIDTH INCHES 72
DEPTH INCHES 30
HEIGHT INCHES 28 To 34
COLOR FINISH Tan
CONSTRUCTION Steel
POWER Three duplex 15 Amp, 115 Volt Outlets
TOP CONSTRUCTION Stainless Steel Square Edge


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
12" Drawer - Tan

12" Drawer - Tan

From $95.95
select
Qty: Add to Cart
72" Shelf with Electrical-Tan

72" Shelf with Electrical-Tan

From $102.95
select
Qty: Add to Cart
72"W  Bin Rail - Tan

72"W Bin Rail - Tan

From $27.95
select
Qty: Add to Cart
Overhead Fluorescent Light Kit For 72"W Bench

Overhead Fluorescent Light Kit For 72"W Bench

From $129.95
select
Qty: Add to Cart
Storage Cabinet - Tan

Storage Cabinet - Tan

From $95.95
select
Qty: Add to Cart
72"W Cantilever Shelf For Uprights- Tan

72"W Cantilever Shelf For Uprights- Tan

From $64.95
select
Qty: Add to Cart
18 x 19 Pegboard Panel-Tan

18 x 19 Pegboard Panel-Tan

From $22.95
select
Qty: Add to Cart
36 x 19 Pegboard Panel-Tan

36 x 19 Pegboard Panel-Tan

From $32.95
select
Qty: Add to Cart
18 x 19 Louver Panel-Tan

18 x 19 Louver Panel-Tan

From $22.95
select
Qty: Add to Cart
36 x 19 Louver Panel-Tan

36 x 19 Louver Panel-Tan

From $32.95
select
Qty: Add to Cart
72" Panel Mounting Kit-Tan

72" Panel Mounting Kit-Tan

From $42.95
select
Qty: Add to Cart
30 Piece Pegboard Hook Set

30 Piece Pegboard Hook Set

From $19.95
select
Qty: Add to Cart
Hubbell BG-07 Tool Balancer

Hubbell BG-07 Tool Balancer

From $165.95
select
Qty: Add to Cart
Tool Balancer Track Kit-72"

Tool Balancer Track Kit-72"

From $102.00
select
Qty: Add to Cart
5-Way Adjustable Ergonomic Stool

5-Way Adjustable Ergonomic Stool

FREE Shipping
From $133.00
select
Qty: Add to Cart
46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

46"W x 60"L Chair Mat w/ 25" x 12" Lip for Hard Floor

From $52.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
FLAT PANEL VESA MOUNT LCD Arm

FLAT PANEL VESA MOUNT LCD Arm

From $74.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)