Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Finish Is Colonial White

TOTO® CST744E-11 Eco-Drake® Elongated Bwl Toilet C744E+St743E, Colonial White
See all 108 items in product family

TOTO® CST744E-11 Eco-Drake® Elongated Bwl Toilet C744E+St743E, Colonial White

Item #: WBB751215

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $402.00 Save up to 42%
Price: $234.95
Product Information
Customer Review
Product Q&A
TOTO® CST744E-11 Eco-Drake® Elongated Bwl Toilet C744E+St743E, Colonial White

TOTO® C744E#11 This is a combination of Bowl along with ST743E#11 Tank. High profile elongated close coupled toilet with 12" rough-in. Low consumption, E-Max (4.8 LPF/1.28 GPF) siphon jet flushing action. Tank with lid, fittings, chrome plated trip lever, less seat.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES28
    • HEIGHT INCHES30-1/2
    • COLOR FINISHColonial White
    • ADA COMPLIANTNo
    • BOWL RIM HEIGHT INCHES16-1/2
    • BRANDTOTO
    • CONSTRUCTIONVitreous China
    • FLUSH TYPEE-Max System
    • GALLONS PER FLUSH1.28
    • MANUFACTURERS PART NUMBERCST744E-11
    • ROUGH IN INCHES12
    • SHAPEElongated
    • SPECIAL FEATURESLarge Water Surface
    • STYLETransitional
    • SERIESEco Drake®
    • MOUNTING TYPEFloor
    • SEATNo
    • LITERS PER FLUSH4.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:26