Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Finish Is Cotton

TOTO® CST744S-01 Drake® Elongated Bowl & Tank, Cotton White
See all 108 items in product family

TOTO® CST744S-01 Drake® Elongated Bowl & Tank, Cotton White

Item #: WBB751037

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $402.00 Save up to 41%
Price: $236.95
Product Information
Customer Review
Product Q&A
TOTO® CST744S-01 Drake® Elongated Bowl & Tank, Cotton White

TOTO® C744E#01 This is a combination of Bowl along with ST743S#01 Tank. High profile elongated close coupled toilet with 12" rough-in. Low consumption (6 LPF/1.6 GPF) siphon jet flushing action. Tank with lid, fittings, chrome plated trip lever, less seat. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.

TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.

TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES28
    • HEIGHT INCHES30-1/2
    • COLOR FINISHCotton
    • ADA COMPLIANTNo
    • BOWL RIM HEIGHT INCHES16-1/2
    • BRANDTOTO
    • CONSTRUCTIONVitreous China
    • FLUSH TYPEG-Max System
    • GALLONS PER FLUSH1.6
    • MANUFACTURERS PART NUMBERCST744S-01
    • ROUGH IN INCHES12
    • SHAPEElongated
    • SPECIAL FEATURESFully Glazed Trapway
    • STYLETransitional
    • SERIESEco Drake®
    • SEATNo
    • LITERS PER FLUSH6
    • MOUNTING TYPEFloor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!