

 |
Browse Toilets & Urinals (891 Items) |
|
 |
TOTO® CST744S-03 Drake® Elongated Bowl & Tank, Bone |
| |
|
 |
|
 |
|
 |
|
Actual Finish Is Bone
|
|
TOTO® CST744S-03 Drake® Elongated Bowl & Tank, Bone
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 14 to 17 days
Stock No: WBB751345
|
|
|
|
Price: $238.95
|
|
|
|

 |
 |
 |
 |
 |
 |
|
|
| |
|
|
|
TOTO® CST744S-03 Drake® Elongated Bowl & Tank, Bone |
|
|
|
|
| Total for 3 items is $247.01 |
 |
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
TOTO® CST744S-03 Drake® Elongated Bowl & Tank, Bone
TOTO® C744E#03 This is a combination of Bowl along with ST743S#03 Tank. High profile elongated close coupled toilet with 12" rough-in. Low consumption (6 LPF/1.6 GPF) siphon jet flushing action. Tank with lid, fittings, chrome plated trip lever, less seat. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.
TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.
TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.
|
| Product Specifications |
| WIDTH INCHES |
19-1/2 |
| DEPTH INCHES |
28 |
| HEIGHT INCHES |
30-1/2 |
| COLOR FINISH |
Bone |
| ADA COMPLIANT |
No |
| BOWL RIM HEIGHT INCHES |
16-1/2 |
| BRAND |
TOTO |
| CONSTRUCTION |
Vitreous China |
| FLUSH TYPE |
G-Max System |
| GALLONS PER FLUSH |
1.60 |
| MANUFACTURERS PART NUMBER |
CST744S-03 |
| MOUNT TYPE |
Floor |
| ROUGH IN INCHES |
12 |
| SHAPE |
Elongated |
| SPECIAL FEATURES |
12" Rough In |
| STYLE |
Transitional |
| SERIES |
Eco Drake® |
|
|
|
|
 |
|
Customers Who Bought This Item Also Bought |
|
 |
|
 |
|
|