Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Acorn R2141-T-3-EG10 Top Siphon Jet Floor Mounted Toilet W/Top Spud, White Enviroglaze® Finish
See all 16 items in product family

Acorn R2141-T-3-EG10 Top Siphon Jet Floor Mounted Toilet W/Top Spud, White Enviroglaze® Finish

Item #: WBB1046001

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,062.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Acorn R2141-T-3-EG10 Top Siphon Jet Floor Mounted Toilet W/Top Spud, White Enviroglaze® Finish

These stainless steel fixtures match rough-in dimensions for most existing vitreous china toilets incommercial, industrial and institutional settingsany environments that require a durable, costeffectiveand hygienic product. These durable units meet the high-use demands of correctionalenvironments, where damage to vitreous china can be a hazard to building occupants. Stainless steelwithstands greater pressure and force without cause for replacement, putting an end to the viciouscycle of vitreous. The results are fewer safety risks and replacement costs, with a greater long-termsavings in maintenance and repair for customers.Units are front-mount only and are available in four models, each with top or wall supply options:

Features:
  • Heavy Duty for high traffic applications
  • 16-gage, type 304 recycled stainless steel
  • White Enviroglaze® Finish
  • Water Savings All toilets can accommodate 1.28 GPF, 1.6 GPF, or 3.5 GPF flushometers - no modifications required.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14
    • DEPTH INCHES28-1/4
    • HEIGHT INCHES17
    • COLOR FINISHWhite Enviroglaze®
    • ADA COMPLIANTNo
    • BRANDAcorn
    • CERTIFICATIONSASME A112.19.3-2008, CSA B45.7-2008
    • CONSTRUCTIONStainless Steel
    • FLUSH TYPESiphon Jet
    • GALLONS PER FLUSH1.28/1.6/3.5
    • MANUFACTURERS PART NUMBERR2141-T-3-EG10
    • ROUGH IN INCHES10, 12
    • SHAPEElongated
    • SPUD PLACEMENTTop
    • SPUD SIZE INCHES1-1/2 NPT
    • SERIESR2141-T
    • KOHLER CROSS REFERENCEK-4329
    • STAINLESS SERIES304
    • STEEL GAUGE16
    • MOUNTING TYPEFloor
    • SEATIntegral
    • LITERS PER FLUSH4.8/6/13.2
    • FLUSH VALVENo
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.