Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Actual Finish Is Cotton White

TOTO® ST454E-01 Drake® II Tank W/E-Max Flushing System, Cotton White
See all 78 items in product family

TOTO® ST454E-01 Drake® II Tank W/E-Max Flushing System, Cotton White

Item #: WBB751283

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $175.00 Save up to 42%
Price: $ 101.95
Product Information
Customer Review
Product Q&A
TOTO® ST454E-01 Drake® II Tank W/E-Max Flushing System, Cotton White

From the Whitney® collection, this tank features the double cyclone flush system. It's a scientific fact—gravity plus significant centrifugal force will spin most anything away efficiently. Like a cyclone in nature, the Double Cyclone flushing system harnesses the power of water and gravity to create a more powerful 1.28 GPF that maximizes cleaning action.

Double Cyclone features: Two nozzles (instead of rim holes) use water more efficiently for a better rim and bowl wash and result in less trapped dirt and bacteria and less cleaning. The dual-nozzle water propulsion system allows more water to be directed to the siphon for a more powerful flush.

Product Specifications

    • WIDTH INCHES16-1/2
    • HEIGHT INCHES12-3/4
    • COLOR FINISHCotton White
    • BRANDTOTO
    • CONSTRUCTIONVitreous China
    • FLUSH TYPEE-Max System
    • MANUFACTURERS PART NUMBERST454E-01
    • TYPETank
    • SERIESDrake® II

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!