|
Browse Toilets & Urinals (893 Items) |
|
 |
Aqua Sense Water Closet Flush Valve - All Chrome Plated Housing |
| |
|
 |
|
 |
|
 |
|
|
|
Aqua Sense Water Closet Flush Valve - All Chrome Plated Housing
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 5 to 8 days
Stock No: WBB67170
|
|
|
|
Price: $299.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
| ZURN ZER6000AV-CPM AquaSense 'AV' Exposed Closet Flush Valve - Exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior. Complete with Zurn's AquaVantage TPE, chloramine resistant, dual seal diaphragm with a clog resistant, triple filtered by-pass. The unit features a 6VDC motor actuator with automatic infrared sensor, user-in view L.E.D., low battery indicator light, switchable 24 hour auto-flush and three second delay flush to deter flase flushing, 10 degree angled sensor for optimum user detection, courtesy flush button, high impact resistant plycarbonate housing, impact resistant glass lens and chrome plated metal cover. The unit comes complete with 4 "C" batteries, wrench for installatoin and allen key for the battery compartment. The E-Z Flush electroncis are ultra energy efficient for optimal battery life. This unit incorporates a high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection, vandal resistant stop cap, sweat solder kit, and a cast wall flange with set screw. Internal seals are made of chloramine resistant materials. Click for EZ Aqua Sense Water Closet Flush Valve - All Chrome Plated Housing Sheet
Equal to Sloan Royal 8110-MC |
| Product Specifications |
| ADA COMPLIANT |
No |
| BRAND |
Zurn |
| CONNECTION TYPE |
Top |
| CONSTRUCTION |
Chrome Plated/Metal Housing |
| DESCRIPTION |
Closet Flush Valve w/Sensor Kit |
| FLUSH TYPE |
Sensor |
| FOR USE WITH |
Toilet |
| GALLONS PER FLUSH |
3.5 |
| LOW BATTERY INDICATOR |
Yes |
| MANUFACTURERS PART NUMBER |
ZER6000AV-CPM |
| MODEL |
ZER6000AV-CPM |
| PSI |
25 |
| SPUD PLACEMENT |
Top |
| SPUD SIZE INCHES |
1-1/2 |
| VANDAL RESISTANT |
Vandal Resistant Stop Cap |
| TAILPIECE SIZE |
1-1/2 |
|
|
|
|
 |
|
|