Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Toilets & Urinals


(892 Items)
Sub Category
Flush Valves (130)
Remove
Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer
Remove

      Items
Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer


Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer
Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB236693
List Price $437.50    Save 42%
Price: $252.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sloan® G2 Optima Plus® RESS-U, Battery Powered Flushometer, 1.0 gpf/3.8 Lpf AND 1.5 gpf/5.7 Lpf

Battery Powered, Sensor Operated G2® Model Retrofit Conversion Kit for Exposed Urinal Flushometers. Sloan G2 Optima Plus® Flushometers activate via multilobular sensor detection to provide the ultimate in sanitary protection and automatic operation. A battery powered infrared sensor sets the flushing mechanism after the user is detected and completes the flush when the user steps away. Touchless, sensor operation eliminates the need for user contact to help control the spread of infectious diseases. The G2 Optima Plus Flushometer is provided with an Override Button to allow a "courtesy flush" for individual user comfort. Sloan installed batteries speed installation and provide years of metered flushing to control the use of water and energy. Batteries can be changed without turning off the water.

Quiet, Exposed, OPTIMA Plus®, Battery Powered, Sensor Operated Urinal Flushometer Retrofit Conversion Kit for Sloan Royal®. Sloan® and Regal® Flushometers with the following features:

  • PERMEX™ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant OPTIMA Plus® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Courtesy Flush™ Override Button
  • Four (4) Size AA Batteries factory installed
  • "Low Battery" Flashing LED
  • Infrared Sensor Range Adjustment Screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • Chrome Plated Metal Handle Cap
  • Installation Tools provided
  • Diaphragm to be molded from PERMEX™ Rubber Compound for Chloramine resistance
  • Product Specifications
    COLOR FINISH Chrome Plated
    ADA COMPLIANT Yes
    ASSEMBLY Assembled
    BATTERY LIFE 3 Years, 4,000 Flushes/Month
    BATTERY TYPE (4) AA Alkaline
    BRAND Sloan - G2 Optima Plus
    CONSTRUCTION Semi-Red Brass, Metal, Plastic, PERMEX, Stainless Steel
    CONTROL CIRCUIT Solid State, 6 VDC Input, 8 Second Arming Delay, 24 Hour Sentinel Flush
    DESCRIPTION --
    FLUSH TYPE Sensor
    FOR USE WITH Sloan Royal & Regal Flush Valves
    GALLONS PER FLUSH 1.6/1.1
    LIMITED WARRANTY MONTHS 36
    LOW BATTERY INDICATOR Yes
    MANUFACTURERS PART NUMBER 3325402
    MODEL G2 Optima Plus RESS-U
    PSI 15-100
    SENSOR RANGE Nominal 15"-30", Adjustable ± 8"
    SENSOR TYPE Active Infrared
    SPUD PLACEMENT --
    SPUD SIZE INCHES --
    TYPE Urinal
    VANDAL RESISTANT No
    WEIGHT LBS 3.52
    MATCHING CONNECTING INCLUDED 15-100
    OPERATING PRESSURE 15 - 100
    SENTINEL FLUSH Once Every 24 Hours After the Last Flush
    TAILPIECE SIZE --


    Have a Question About This Product? - Chat live with a representative
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
     I found this item for a lower price.
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
    Customers Who Bought This Item Also Bought
    Hercules Plastic Seal Caulk 10.3 Oz.

    Hercules Plastic Seal Caulk 10.3 Oz.

    From $12.75
    select
    Qty: Add to Cart
    Plumbers Putty 14 Oz. Sta-Put™

    Plumbers Putty 14 Oz. Sta-Put™

    From $1.94
    select
    Qty: Add to Cart
    Pipe Joint Compound 1/2 Pint, Thread Sealant

    Pipe Joint Compound 1/2 Pint, Thread Sealant

    From $4.27
    select
    Qty: Add to Cart
    Plumbers Caulk 6 Oz. For Tub & Tile, White

    Plumbers Caulk 6 Oz. For Tub & Tile, White

    From $4.29
    select
    Qty: Add to Cart
    Wax Johni-Ring, Standard

    Wax Johni-Ring, Standard

    From $2.15
    select
    Qty: Add to Cart
    Wax Johni-Ring With Flange, Jumbo

    Wax Johni-Ring With Flange, Jumbo

    From $2.89
    select
    Qty: Add to Cart
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
    (66)