Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Toilets & Urinals


(892 Items)
Sub Category
Flush Valves (130)
Remove
Grohe® 38732SH0 Skate Cosmopolitan Actuation Plate
Remove

      Items
Grohe® 38732SH0 Skate Cosmopolitan Actuation Plate Grohe® 38732SH0 Skate Cosmopolitan Actuation Plate


Grohe® 38732SH0 Skate Cosmopolitan Actuation Plate
Grohe® 38732SH0 Skate Cosmopolitan Actuation Plate
Sold by: globalindustrial.com
Availability:  Usually ships in 17 to 20 days
Stock No: WBB735170
Price: $74.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Grohe® 38732SH0 Skate Cosmopolitan Actuation Plate

For dual flush or start and stop actuation. Vertical and horizontal installation 6-1/4" X 7-3/4" (156MM X 197MM). Made of ABS (Except SD0). ASME/ANSI A112.18.1M. ADA Compliant. CSA Standard B125.1-05.

Product Specifications
WIDTH INCHES 6-1/4
DEPTH INCHES 1-5/16
HEIGHT INCHES 7-3/4
COLOR FINISH Alpine White
ADA COMPLIANT Yes
BRAND Grohe
CONSTRUCTION ABS
DESCRIPTION Skate Actuation Plate
FOR USE WITH Toilets
MANUFACTURERS PART NUMBER 38732SH0
MODEL Rapid
STYLE Dual Flush/Start & Stop
INSTALLATION TYPE Vertical & Horizontal


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


EZ Flush - Automatic Retro-Fit Kit For Water Closets & Urinals

EZ Flush - Automatic Retro-Fit Kit For Water Closets & Urinals

From $189.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)