Buy Bathroom Supplies, Water Fountains, Faucets, Toilets, Urinals, Flush Valves, Fittings and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Toilets & Urinals


(891 Items)
Sub Category
Flush Valves (130)
Remove
Sloan ROYAL 110 YG Manual Flushometer Valve
Remove

      Items
Sloan ROYAL 110 YG Manual Flushometer Valve Sloan ROYAL 110 YG Manual Flushometer Valve


Sloan ROYAL 110 YG Manual Flushometer Valve
Sloan ROYAL 110 YG Manual Flushometer Valve
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB252691
List Price $199.70    Save 40%
Price: $118.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Sloan ROYAL 110 YG

Exposed Water Closet Flushometer,for floor mounted or wall hung top spud bowls. Water Saver 3.5 GPF with an Extended Bumper on Angle Stop (for seat with cover)

  • High Copper,Low Zinc Brass Castings for Dezincification Resistance
  • Sweat Solder Adapter w Cover Tube & Cast Wall Flange w Set Screw
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Extended Bumper on Angle Stop for seat with cover
  • Angle Stop Extended Bumper
  • Free Spinning Vandal Resistant Stop Cap
  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • Spud Coupling and Flange for 1" Top Spud
  • Non-Hold-Open Handle,Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Adjustable Tailpiece
  • Diaphragm,Handle Packing,Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance
  • 1% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
  • Flush Accuracy Controlled by CID Technology
Product Specifications
COLOR FINISH Chrome
ADA COMPLIANT Yes
BRAND Sloan
CONFIGURATION Exposed
CONSTRUCTION Chrome Plated, Semi Red Brass
FLUSH TYPE Manual
FOR USE WITH Toilet
GALLONS PER FLUSH 3.5
MANUFACTURERS PART NUMBER 3010107
MODEL Royal 110 YG
SPUD PLACEMENT Top
SPUD SIZE INCHES 1-1/2
WEIGHT LBS 7.3
TAILPIECE SIZE 1-1/2


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Pipe Joint Compound 1/2 Pint, Thread Sealant

Pipe Joint Compound 1/2 Pint, Thread Sealant

From $4.27
select
Qty: Add to Cart
Plumbers Putty 14 Oz. Sta-Put™

Plumbers Putty 14 Oz. Sta-Put™

From $1.94
select
Qty: Add to Cart
Hercules Plastic Seal Caulk 10.3 Oz.

Hercules Plastic Seal Caulk 10.3 Oz.

From $12.75
select
Qty: Add to Cart
Plumbers Caulk 6 Oz. For Tub & Tile, White

Plumbers Caulk 6 Oz. For Tub & Tile, White

From $4.29
select
Qty: Add to Cart
Wax Johni-Ring, Standard

Wax Johni-Ring, Standard

From $2.15
select
Qty: Add to Cart
Wax Johni-Ring With Flange, Jumbo

Wax Johni-Ring With Flange, Jumbo

From $2.89
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)