Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan ROYAL 120 YG Manual Flushometer Valve
See all 35 items in product family

Sloan ROYAL 120 YG Manual Flushometer Valve

Item #: WBB252464

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($283.90)

List Price: $216.40 Save up to 34%
Price: $141.95
Product Information
Customer Review
Product Q&A
Sloan ROYAL 120 YG

Exposed,Battery Powered,Sensor Activated,Royal Optima SMOOTH Water Closet Flushometer for floor mounted back spud bowls. Water Saver 3.5 GPF with Extended Bumper on Angle Stop

  • 1" I.P.S. Screwdriver Bak-Chek Angle Stop
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • High Copper,Low Zinc Brass Castings for Dezincification Resistance
  • Elbow Flush Connection,Spud Coupling and Flange for 1" Back Spud
  • Angle Stop Extended Bumper
  • Free Spinning Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANTYes
    • BRANDSloan
    • CONSTRUCTIONChrome Plated, Semi Red Brass
    • FLUSH TYPEManual
    • FOR USE WITHToilet
    • GALLONS PER FLUSH3.5
    • MANUFACTURERS PART NUMBER3010807
    • SPUD PLACEMENTBack
    • SPUD SIZE INCHES1-1/2
    • WEIGHT LBS8.7
    • INSTALLATION TYPEExposed
    • SERIESRoyal 120
    • TAILPIECE SIZE1-1/2
    • LITERS PER FLUSH13.2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!