Toilet Repair Parts
Availability
Free Shipping
Special Price
Type
Size
Brand
Length
Height
Capacity
Color
Price
For Use With
WES-1000, WES-2000, WES-4000
Package Quantity
1
Package Quantity
12
Package Quantity
6
For Use With
REGAL Manual Closet Flushometers
For Use With
Sloan OPTIMA G2 Urinal Flushometers
For Use With
4.5 gpf Very old Water Closets, primarily Blow Outs
For Use With
1.6 gpf-Low Consumption Water Closets
For Use With
ROYAL Manual Closet Flushometers
Package Quantity
6
Width
6 in
Length
12.125 in
Size
2-1/2"
Package Quantity
50
Width
4 in
Length
6 in
Zurn® Water Closet Repair/Retrofit Kit For AquaFlush® Diaphragm Flush Valve, 1.6 GPF
For Use With
Toilets
Package Quantity
1
For Use With
Aquaflush Flush Valves
Package Quantity
1
For Use With
3" Or 4" Waste Lines
Size
Standard
Package Quantity
1
For Use With
Sloan(R) and Zurn(R) Flushometers
Package Quantity
1
For Use With
2" Outlet
Size
Urinal
Width
8.25 in
Length
12.25 in
For Use With
1.5 gpf- Older Siphon Jet and some Blow Out Urinals
Size
5/16"
Package Quantity
100
For Use With
Most Toilets
Package Quantity
1
For Use With
ROYAL Manual Closet Flushometers
For Use With
Flush Valves
Package Quantity
1
Package Quantity
1
For Use With
ROYAL Manual Closet Flushometers
For Use With
Zurn 1" and 3/4" Control Stops
Size
1
Package Quantity
1
For Use With
Flush Valves
Package Quantity
1
For Use With
Royal® Flushometer
For Use With
Pre 1994
Package Quantity
1
For Use With
ROYAL Manual Closet Flushometers
Zurn® Water Closet Repair/Retrofit Kit For AquaFlush® Diaphragm Flush Valve, 3.5 GPF
For Use With
Flush Valves
Package Quantity
1
For Use With
G2 Modules
For Use With
ROYAL Manual Closet Flushometers
For Use With
4" Waste lines
Size
Standard
Width
12 in
Length
18.5 in
For Use With
Flush Valves
Package Quantity
1
Size
1/4"
Package Quantity
100
Width
4 in
Length
6 in
For Use With
Flush Valves
Package Quantity
1
For Use With
Sloan OPTIMA G2 Closet Flushometers
For Use With
Toilets, Urinals
Package Quantity
1
Package Quantity
1
For Use With
0.5 gpf-Wash Down Urinals Only
Oatey 31193 Heavy Duty Wax Bowl Ring with Sleeve with Brass Bolts and Nuts - Pkg Qty 24
For Use With
3" or 4" Waste lines
Size
Standard
Package Quantity
24