Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve G31-2 Check Valve, Lead-Free, Threaded, 2", Brass - Pkg Qty 4
See all 27 items in product family

American Valve G31-2 Check Valve, Lead-Free, Threaded, 2", Brass - Pkg Qty 4

Item #: WBB921383

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$49.95 each

Sold in packages of 4

Price: $199.80
Product Information
Customer Review
Product Q&A
American Valve G31-2 Check Valve, Lead-Free, Threaded, 2", Brass

Swing Check Valve with FIP Threaded Ends

Features:
  • Lead-Free
  • Brass
  • 200 WOG

Product Specifications

    • BASE MODEL NUMBERG31
    • CONNECTIONThreaded
    • PACKAGE QUANTITY4
    • VALVE TYPECheck
    • BRANDAmerican Valve
    • DESCRIPTIONCheck Valve
    • CONNECTION TYPEFIP
    • SIZE INCHES2
    • MANUFACTURERS PART NUMBERG31 2"
    • CONSTRUCTIONBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:44