Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 27 items in product family

American Valve M31s-1-1/4 Check Valve, Cxc, Sweat Ends, 1-1/4", Brass - Pkg Qty 10

Item #: WBB921699

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$15.75 each

Sold in packages of 10

Price: $157.50
Product Information
Product Q&A
American Valve M31S-1-1/4 Check Valve, CXC, Sweat Ends, 1-1/4", Brass

Brass Swing Check Valve with Solder Ends

Features:
  • 200 WOG

Product Specifications

  • BASE MODEL NUMBERM31S
  • BRANDAmerican Valve
  • CONNECTIONSweat
  • CONNECTION TYPESolder Ends
  • CONSTRUCTIONBrass
  • DESCRIPTIONCheck Valve
  • HEIGHT INCHES3
  • MANUFACTURERS PART NUMBERM31S 1 1/4"
  • PACKAGE QUANTITY10
  • PSI200 WOG
  • SIZE INCHES1-1/4
  • VALVE TYPESwing Check
  • WIDTH INCHES4-3/16
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.