Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve P440F-2 Check Valve, Swing, EPDM, Schedule 80, Flanged, 2", PVC
See all 27 items in product family

American Valve P440F-2 Check Valve, Swing, EPDM, Schedule 80, Flanged, 2", PVC

Item #: WBB921746

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $168.95
Product Information
Customer Review
Product Q&A
American Valve P440F-2 Check Valve, Swing, EPDM, Schedule 80, Flanged, 2", PVC

Flanged Swing Check Valves

Features:
  • Corrosion resistant
  • Full flow design
  • Angle seat and weighted flapper design for low pressure seal

Product Specifications

    • BASE MODEL NUMBERP440F
    • CONNECTIONFlanged
    • PACKAGE QUANTITY1
    • SCHEDULE80
    • SEATSPTFE
    • VALVE TYPESwing Check
    • BRANDAmerican Valve
    • SIZE INCHES2
    • DESCRIPTIONCheck Valve
    • SEALSEPDM
    • MANUFACTURERS PART NUMBERP440F 2"
    • CONSTRUCTIONPVC
    • CONNECTION TYPEFlanged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:24