Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve P460cs-1 Ball Check Valve, Epdm, Socket, 1", Cpvc - Pkg Qty 6
See all 47 items in product family

American Valve P460cs-1 Ball Check Valve, Epdm, Socket, 1", Cpvc - Pkg Qty 6

Item #: WBB921397

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$27.95 each

Sold in packages of 6

Price: $167.70
Product Information
Customer Review
Product Q&A
American Valve P460CS-1 Ball Check Valve, EPDM, Socket, 1", CPVC

Ball Check Valves & P560 Ball Foot Valves

Features:
  • Corrosion resistant
  • Good flow characteristics
  • Engineered to insure a positive seal that will prevent reverse flow even with back pressure
  • Easily converted to foot valve by addition of optional plastic screen

Product Specifications

    • BASE MODEL NUMBERP460CS
    • CONNECTIONSocket
    • PACKAGE QUANTITY6
    • SEATSPTFE
    • VALVE TYPECheck
    • BRANDAmerican Valve
    • CONSTRUCTIONCPVC
    • DESCRIPTIONBall Check Valve
    • SEALSEPDM
    • CONNECTION TYPESocket
    • MANUFACTURERS PART NUMBERP460CS 1"
    • SIZE INCHES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.159.238.28:23