Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1-1/2 In. Stainless Steel Gate Valve - 200 PSI

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

1-1/2 In. Stainless Steel Gate Valve - 200 PSI

Item #: WBB1874924

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
1-1/2 In. Stainless Steel Gate Valve - 200 PSI

The gate valve is a valve that opens by lifting a round or rectangular gate/wedge out of the path of the fluid. When fully opened, the typical gate valve has no obstruction in the flow path, so gate valves are often used when a straight-line flow of fluid and minimum restricĀ­tion is desired. The gate faces can form a wedge shape or they can be parallel. Gate valves are primarily used to permit or prevent the flow of liquids and shouldn't be used for regulating flow, unless they are specifically designed for that purpose

Product Specifications

    • CONNECTIONThreaded
    • LENGTH INCHES3-3/8
    • PACKAGE QUANTITY6
    • POINT OF ORIGINImport
    • PSI200
    • VALVE TYPEGate
    • LEAD FREE COMPLIANTYes
    • CLASS200
    • SIZE INCHES1-1/2
    • BRANDYIH
    • TEMPERATURE RANGE0°F to 350°F
    • MANUFACTURERS PART NUMBERVGT102-24
    • CONSTRUCTIONStainless Steel
    • FITTING TYPEGate Valve
    • CONNECTION TYPEFNPT

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed