Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve M72as-4 Sillcock, Anti-Siphon, Freeze Proof, Threaded, 4", Brass - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

American Valve M72as-4 Sillcock, Anti-Siphon, Freeze Proof, Threaded, 4", Brass - Pkg Qty 10

Item #: WBB921542

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 10

Price: $165.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
American Valve M72AS-4 Sillcock, Anti-Siphon, Freeze Proof, Threaded, 4", Brass

Anti-Siphon Freeze Proof Sillcock

Features:
  • Inlet: 1/2" MIP Threaded/Solder/Pex (Adapter Included)
  • Outlet: Hose Thread
  • Anti-Siphon Design
  • Built-in Vacuum Breaker
  • Conforms to ASSE 1019

Product Specifications

    • BASE MODEL NUMBERM72AS
    • CONNECTIONThreaded
    • LENGTH INCHES10-1/2
    • PACKAGE QUANTITY10
    • VALVE TYPESillcock
    • WIDTH INCHES2-1/4
    • CONNECTION TYPEMIP/Solder Ends/Pex
    • MANUFACTURERS PART NUMBERM72AS 4"
    • CONSTRUCTIONBrass
    • DESCRIPTIONSillcock Anti-Siphon Freeze Proof
    • SIZE INCHES4
    • BRANDAmerican Valve
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:64