Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney® 2048pclf, Quarter Turn Angle Valve 1/2" F.I.P. X 3/8" O.D., Lead Free - Pkg Qty 24

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Keeney® 2048pclf, Quarter Turn Angle Valve 1/2" F.I.P. X 3/8" O.D., Lead Free - Pkg Qty 24

Item #: WBB761491

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.74 each

Sold in packages of 24

Price: $113.76
Product Information
Customer Review
Product Q&A
Keeney® 2048PCLF, Quarter Turn Angle Valve 1/2" F.I.P. x 3/8" O.D., Lead Free

Quarter Turn Angle Valve 1/2" F.I.P. x 3/8" O.D., Lead Free.

Product Specifications

    • COLOR FINISHChrome Plated
    • PACKAGE QUANTITY24
    • SIZE1/2" x 3/8"
    • STYLE1/4 Turn
    • TYPEAngle
    • VALVE TYPEQuarter Turn Angle Supply Stop
    • INLET CONNECTION TYPEF.I.P
    • OUTLET CONNECTION3/8
    • INLET CONNECTION1/2
    • OUTLET CONNECTION TYPEO.D.
    • BRANDKeeney Mfg.
    • MANUFACTURERS PART NUMBER2048PCLF
    • CONSTRUCTIONBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!