Water Supply Stops
Material
Height
Color
Price
Package Quantity
1
Size
5/8 x 3/8 in
Valve Type
Angle
Jones Stephens 1/4 Turn Angle Stop Valve w/ 18"Connector w/ Lever Handle, Chrome, 1/2"PUSH x 1/2"FPT
Package Quantity
20
Size
1/2 x 3/8 in
Valve Type
Supply Stop
Length
11-5/16 in
Package Quantity
1
Size
1/2 x 3/8 in
Valve Type
Angle
Jones Stephens 1/4 Turn Straight Supply Stop Valve, Chrome Plated, 1/2" PEX F1960 x 1/4" OD Comp
Package Quantity
10
Size
1/2 x 1/4 in
Valve Type
Supply Stop
Length
6 in
Legend Valve® 1/2 PEX x 3/8" OD T-596NL No Lead Chrome Brass Stop Valve - 114-709NL
Package Quantity
1
Size
1/2 x 3/8 in
Valve Type
Quarter Turn Straight Supply Stop
Length
3 in
1/2"Chrome-Plated Compr. Fip Inlet X 3/8"O.D. Multi-Turn Angle Valve - Lead Free - Pkg Qty 5
Package Quantity
5
Size
1/2 x 3/8 in
Valve Type
Supply Stop