Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney 2059pclf, Quarter Turn Straight Valve 1/2" F.I.P. X 1/2" O.D. Outlet, Lead Free - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Keeney 2059pclf, Quarter Turn Straight Valve 1/2" F.I.P. X 1/2" O.D. Outlet, Lead Free - Pkg Qty 12

Item #: WBB761502

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.55 each

Sold in packages of 12

Price: $54.60
Product Information
Customer Review
Product Q&A
Keeney® 2059PCLF, Quarter Turn Straight Valve 1/2" F.I.P. x 1/2" O.D. Outlet, Lead Free

Quarter Turn Straight Valve 1/2" F.I.P. x 1/2" O.D. Outlet, Lead Free.

Product Specifications

    • COLOR FINISHChrome Plated
    • PACKAGE QUANTITY12
    • SIZE1/2" x 1/2"
    • STYLE1/4 Turn
    • TYPEStraight
    • VALVE TYPEQuarter Turn Straight Supply Stop
    • OUTLET CONNECTION1/2
    • INLET CONNECTION1/2
    • CONSTRUCTIONBrass
    • BRANDKeeney Manufacturing
    • MANUFACTURERS PART NUMBER2059PCLF
    • OUTLET CONNECTION TYPEO.D.
    • INLET CONNECTION TYPEF.I.P

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!