Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney® K2047pclf, Angle Quarter Turn Valves 3/8" F.I.P. X 3/8" O.D., Chrome - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Keeney® K2047pclf, Angle Quarter Turn Valves 3/8" F.I.P. X 3/8" O.D., Chrome - Pkg Qty 25

Item #: WBB761465

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.65 each

Sold in packages of 25

Price: $116.25
Product Information
Customer Review
Product Q&A
Keeney® K2047PCLF, Angle Quarter Turn Valves 3/8" F.I.P. X 3/8" O.D., Chrome

Solid brass chrome plated quarter turn angle valve. Inlet: 3/8" F.I.P. Outlet: 3.8" O.D. Lead Free: This product contains less than 0.25% weighted average lead content on wetted surfaces.

Product Specifications

    • COLOR FINISHChrome Plated
    • PACKAGE QUANTITY25
    • SIZE3/8" x 3/8"
    • STYLE1/4 Turn
    • TYPEAngle
    • VALVE TYPEQuarter Turn Angle Supply Stop
    • OUTLET CONNECTION3/8
    • INLET CONNECTION3/8
    • OUTLET CONNECTION TYPEO.D.
    • BRANDKeeney Manufacturing
    • MANUFACTURERS PART NUMBERK2047PCLF
    • CONSTRUCTIONBrass
    • INLET CONNECTION TYPEF.I.P.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!