Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney® K2048apblf, Angle Quarter Turn Valves 1/2" F.I.P. X 3/8" O.D., Polished Brass - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Keeney® K2048apblf, Angle Quarter Turn Valves 1/2" F.I.P. X 3/8" O.D., Polished Brass - Pkg Qty 6

Item #: WBB761369

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.00 each

Sold in packages of 6

Price: $78.00
Product Information
Customer Review
Product Q&A
Keeney® K2048APBLF, Angle Quarter Turn Valves 1/2" F.I.P. X 3/8" O.D., Polished Brass

Solid polished brass quarter turn angle valve. Inlet: 1/2" F.I.P. outlet: 3/8" O.D. Includes adapters for 5/8" OD (1/2" Nom Copper) or 3/8" FIP installation. Lead Free: This product contains less than 0.25% weighted average lead content on wetted surfaces.

Product Specifications

    • COLOR FINISHPolished Brass
    • PACKAGE QUANTITY6
    • SIZE1/2" x 3/8"
    • STYLE1/4 Turn
    • TYPEAngle
    • VALVE TYPEQuarter Turn Angle Supply Stop
    • OUTLET CONNECTION3/8
    • INLET CONNECTION1/2
    • OUTLET CONNECTION TYPEO.D.
    • INCLUDESAdapters For 5/8" O.D. (1/2" Copper) Or 3/8" F.I.P
    • BRANDKeeney Manufacturing
    • MANUFACTURERS PART NUMBERK2048APBLF
    • CONSTRUCTIONBrass
    • INLET CONNECTION TYPEF.I.P.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!