Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keeney® K2048avblf, Angle Quarter Turn Valve 1/2" F.I.P. X 3/8" O.D., Venetian Bronze - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Keeney® K2048avblf, Angle Quarter Turn Valve 1/2" F.I.P. X 3/8" O.D., Venetian Bronze - Pkg Qty 6

Item #: WBB761370

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.00 each

Sold in packages of 6

Price: $66.00
Product Information
Customer Review
Product Q&A
Keeney® K2048AVBLF, Angle Quarter Turn Valves 1/2" F.I.P. X 3/8" O.D., Venetian Bronze

Solid brass venetian bronze quarter turn angle valve. Inlet: 1/2" F.I.P. outlet: 3/8" O.D. Includes adapters for 5/8" OD (1/2" Nom Copper) or 3/8" FIP installation. Lead Free: This product contains less than 0.25% weighted average lead content on wetted surfaces.

Product Specifications

    • COLOR FINISHBronze
    • PACKAGE QUANTITY6
    • SIZE1/2" x 3/8"
    • STYLE1/4 Turn
    • TYPEAngle
    • VALVE TYPEQuarter Turn Angle Supply Stop
    • CONSTRUCTIONBrass
    • INLET CONNECTION1/2
    • OUTLET CONNECTION3/8
    • MANUFACTURERS PART NUMBERK2048AVBLF
    • BRANDKeeney Mfg.
    • OUTLET CONNECTION TYPEO.D.
    • INCLUDESAdapters For 5/8" O.D. (1/2" Copper) Or 3/8" F.I.P
    • INLET CONNECTION TYPEF.I.P.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:46