Butterfly Valves
Price
Legend Valve® T-365AB Butterfly Valve with EPDM Seals & 10 Position Handle, 4" Lug
Size
4 in
Connection Style
Lug
Seal Type
EPDM
Height
12-3/16 in
Legend Valve® T-365DI Butterfly Valve with EPDM Seals & 10 Position Handle, 3" Lug
Size
3 in
Connection Style
Lug
Seal Type
EPDM
Height
10-3/4 in
Size
6 in
Connection Style
Lug
Seal Type
EPDM
Height
15-11/16 in
Size
5 in
Connection Style
Lug
Seal Type
EPDM
Height
14-9/16 in
Legend Valve® T-337DI-G Butterfly Valve with BUNA Seals & Gear Operator, 10" Wafer
Size
10 in
Connection Style
Wafer
Seal Type
Buna
Height
20-7/8 in
Size
10 in
Connection Style
Lug
Seal Type
EPDM
Height
20-7/8 in