Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle
See all 54 items in product family

6" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

Item #: WBB438116

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $420.95
Product Information
Customer Review
Product Q&A
6" Lug Style Butterfly Valve W/ Viton Seals and 10 Position Handle

The BI-TORQ MY-LV-2-60-10P series 6" lug style manual butterfly valve features a standard cast iron body, SS disc, Viton seal and a 10-position lock-in-place handle.

Product Specifications

    • BOLT SIZE INCHES3/4-10
    • PACKAGE QUANTITY1
    • SEAL TYPEViton
    • SIZE6"
    • VALVE SIZE6
    • VALVE TYPEButterfly
    • WIDTH INCHES11
    • MANUFACTURERS PART NUMBERMY-LV-2-60-10P
    • CONNECTION TYPELug
    • CONSTRUCTIONCast Iron, SS, Aluminum
    • BRANDBI-TORQ
    • HEIGHT INCHES15-11/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How thick is this valve?

Question Asked By: Richard , October 30, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:25