Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve P21-18 Butterfly Valve, EPDM, Schedule 80, 18", PVC
See all 21 items in product family

American Valve P21-18 Butterfly Valve, EPDM, Schedule 80, 18", PVC

Item #: WBB921510

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,664.00
Product Information
Customer Review
Product Q&A
American Valve P21-18 Butterfly Valve, EPDM, Schedule 80, 18", PVC

Series Butterfly Valves (Sizes 2" to 6") with Handle

Features:
  • Corrosion resistant
  • Excellent flow characteristics
  • Lower flow restriction
  • Compact and lightweight design for energy saving and cost-efficient operation
  • Handle gives clear indication of disc position
  • Ideally suited for applications with minimal piping space

Product Specifications

    • BASE MODEL NUMBERP21
    • CONNECTIONLug/Wafer
    • PACKAGE QUANTITY1
    • PSI150
    • SCHEDULE80
    • SEATSEPDM
    • VALVE TYPEButterfly
    • SIZE INCHES18
    • CONNECTION TYPELug/Wafer
    • CONSTRUCTIONPVC
    • BRANDAmerican Valve
    • DESCRIPTIONButterfly Valve
    • MANUFACTURERS PART NUMBERP21 18"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed