Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lawler Series 66-150 Thermostatic Mixing Valve, 150 GPM
See all 20 items in product family

Lawler Series 66-150 Thermostatic Mixing Valve, 150 GPM

Item #: WBB895054

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,318.00 Save up to 26%
Price: $975.00
Product Information
Customer Review
Product Q&A
Lawler Series 66-150 Thermostatic Mixing Valve, 150 GPM

Series 66 Thermostatic Water Controller Combination stops, checks and strainers. Standard finishes: brass and chrome plated

Documents are in PDF format

Product Specifications

    • COLOR FINISHChrome Plated
    • INLET CONNECTION1-1/2
    • OUTLET CONNECTION2
    • MANUFACTURERS PART NUMBER66-150
    • OUTLET CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEFNPT
    • BRANDLawler
    • GPM @45 PSI150
    • CONSTRUCTIONBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.41.181:23