Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve 1 In. PVC 1-Piece Ball Valve - Sche. 40 - 150 PSI - IPS - Pkg Qty 10
See all 171 items in product family

American Valve 1 In. PVC 1-Piece Ball Valve - Sche. 40 - 150 PSI - IPS - Pkg Qty 10

Item #: WBB1959251

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.88 each

Sold in packages of 10

Price: $18.80
Product Information
Customer Review
Product Q&A
American Valve 1 In. PVC 1-Piece Ball Valve - Sche. 40 - 150 PSI - IPS

Features:
  • Low cost and convenient operation.
  • Various applications: For water supply, building, housing, factory and marine water equipment, water and waste treatment, chemical plants, agriculture, irrigation, multiple industrial uses, etc.
  • Severe shock, loads and stress are absorbed by the valve body, not the ball and seat, minimizing the chance of uneven wear and leakage.
  • Excellent flow characteristics,
  • Suitable for hot water systems (CPVC),
  • External adjustment allows compensation for seat wear.

Product Specifications

    • CONNECTIONThreaded
    • PACKAGE QUANTITY10
    • PSI150
    • SCHEDULE40
    • VALVE TYPE1-Piece Ball Valve
    • MANUFACTURERS PART NUMBERP200-1
    • CONSTRUCTIONPVC
    • SIZE INCHES1
    • CONNECTION TYPEIPS
    • BRANDAmerican Valve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!