Ball Valves
Availability
Size
Brand
Type
PSI
Length
Material
Height
Color
Price
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
2 in
Connection Style
Flanged
Valve Type
Ball
Package Quantity
1
Size
1/8 x 1/8
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® T-1002NL Full Port Ball Valve, No Lead Forged Brass, 1-1/2" Threaded
Size
1-1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® T-710 1-Piece Conventional Port Ball Valve, Stainless Steel, 2" Threaded
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 1" Threaded
Size
1
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/4 x 1/4
Connection Style
MNPT, FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
2 in
Valve Type
Single Union
Package Quantity
1
Material
Polypropylene
Size
3/8 x 3/8
Connection Style
MNPT, FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/4 x 1/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
3/4
Connection Style
NPT
Valve Type
Ball Valve
Material
Brass
Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 3" Threaded
Size
3
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® 1/2" T-2000NL No Lead Forged Brass Full Port Ball Valve - 101-413NL
Size
1/2 in
Valve Type
Ball
Package Quantity
1
Length
5 in
Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 4" Threaded
Size
4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
3
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/2 x 1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
2 in
Valve Type
Ball
Package Quantity
1
Length
9-1/3 in
Size
3/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/2
Connection Style
NPT
Valve Type
Ball Valve
Material
Brass
American Valve 1 In. PVC 1-Piece Ball Valve - Sche. 40 - 150 PSI - Socket - Pkg Qty 12
Size
1 in
Connection Style
Socket
Valve Type
1-Piece Ball Valve
Package Quantity
12
3/4 In. T316 Stainless Steel Full Port Ball Valve - 3 Piece - 1000 PSI - Pkg Qty 10
Size
3/4 in
Connection Style
FNPT
Package Quantity
10
Material
Stainless Steel
Size
3
Connection Style
NPT
Valve Type
Ball Valve
Material
Brass
Legend Valve® T-715 2-Piece Large Port Ball Valve, Stainless Steel, 1/4" Threaded
Size
1/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 1-1/2" Threaded
Size
1-1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
6 in
Connection Style
Flanged
Valve Type
Flanged Ball
Package Quantity
1
Size
3/4
Connection Style
FNPT
Valve Type
Stem Gate Valve
Package Quantity
1
Size
1/8 x 1/8
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1-1/4
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1-1/4
Connection Style
FNPT
Valve Type
Stem Gate Valve
Package Quantity
1
Size
1/4 in
Connection Style
FIP
Valve Type
Ball
Package Quantity
12
Size
1-1/4
Connection Style
Sweat
Valve Type
Stem Gate Valve
Package Quantity
1
Size
3/8
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1 in
Valve Type
Ball
Package Quantity
1
Length
6 in
Size
1
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Legend Valve® 1-1/2" T-2000NL No Lead Forged Brass Full Port Ball Valve - 101-417NL
Size
1 - 1/2 in
Valve Type
Ball
Package Quantity
1
Length
7-2/3 in
Size
3 in
Valve Type
Ball
Package Quantity
1
Length
15-2/3 in
Size
4 in
Connection Style
Flanged
Valve Type
Flanged Ball
Package Quantity
1
Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 2" Threaded
Size
2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
1-1/2
Connection Style
FNPT
Valve Type
Ball Valve
Package Quantity
1
Size
8 in
Connection Style
Flanged
Valve Type
Flanged Ball
Package Quantity
1