Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve 4000D-10 Ball Valve, Flanged, 10", Ductile Iron
See all 171 items in product family

American Valve 4000D-10 Ball Valve, Flanged, 10", Ductile Iron

Item #: WBB921483

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,499.00
Product Information
Customer Review
Product Q&A
American Valve 4000D-10 Ball Valve, Flanged, 10", Ductile Iron

Flanged Ball Valves Ductile Iron flanged ball valve with PTFE® fused ball The 4000 and 3700 Series feature a Tefllon® fused ball that is more durable, less susceptible to accumulating buildup and longer lasting than an ordinary unprotected ball. This adds to a long list of advantages over other types of valves. With the help of Dupont, we developed a process to impregnate PTFE® .008" into a solid metal ball. An additional .004" is added electrostatically for smoothness. Since the PTFE® becomes part of the metal, it can't flake, chip, or peel off. The corrosion and chemical resistance of PTFE® has been recognized around the world. With the introduction of this valve we present an affordable (same price as most gate valves) ball valve that will outlast any unprotected metal valve in any application. The lubricity of our PTFE® ball allows for lower torque ratings in any application, making it easier to turn and require a smaller, less expensive actuator. We offer a complete line of actuators, gear operators and operating nuts for the 4000 series. Our unique PTFE® fused ball and lower operating torques make the 4000 series an effective alternative to cast iron gates, carbon steel ball valves and plug valves. The four-bolt actuator mounting pad is ideal for applications requiring automation.

Product Specifications

    • BASE MODEL NUMBER4000D
    • CONNECTIONFlanged
    • PACKAGE QUANTITY1
    • PSI150 WSP, 300 WOG
    • VALVE TYPEFlanged Ball
    • WIDTH INCHES13
    • CONNECTION TYPEFlanged
    • BRANDAmerican Valve
    • DESCRIPTIONBall Valve
    • MANUFACTURERS PART NUMBER4000D 10"
    • FACE WIDTH INCHES16
    • CONSTRUCTIONDuctile Iron
    • SIZE INCHES10

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this valve suitable for potable water?

Question Asked By: Dan , Maryland , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.78.73:64