Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve G200bxb-1 Ball Valve, Pex Ends, 1", Brass - Pkg Qty 12
See all 171 items in product family

American Valve G200bxb-1 Ball Valve, Pex Ends, 1", Brass - Pkg Qty 12

Item #: WBB921592

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.75 each

Sold in packages of 12

Price: $225.00
Product Information
Customer Review
Product Q&A
American Valve G200BXB-1 Ball Valve, Pex Ends, 1", Brass

Ball Valve with Pex Ends

Features:
  • PTFE® Seats
  • PTFE® Packing
  • 400 WOG

Product Specifications

    • BASE MODEL NUMBERG200BXB
    • CONNECTIONPex
    • PACKAGE QUANTITY12
    • VALVE TYPEBall
    • SIZE INCHES1
    • CONNECTION TYPEPex
    • BRANDAmerican Valve
    • MANUFACTURERS PART NUMBERG200BXB 1"
    • DESCRIPTIONBall Valve
    • CONSTRUCTIONBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this valve suitable for potable water?

Question Asked By: Dan , Maryland , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed