Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve M100-2-1/2 Ball Valve, Threaded, 2-1/2", Brass - Pkg Qty 2
See all 171 items in product family

American Valve M100-2-1/2 Ball Valve, Threaded, 2-1/2", Brass - Pkg Qty 2

Item #: WBB921566

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$113.95 each

Sold in packages of 2

Price: $227.90
Product Information
Customer Review
Product Q&A
American Valve M100-2-1/2 Ball Valve, Threaded, 2-1/2", Brass

Ball Valve with FIP Threaded Ends

Features:
  • Full Port
  • Conforms to MSS-SP-110
  • PTFE® Seats

Product Specifications

    • BASE MODEL NUMBERM100
    • CONNECTIONThreaded
    • PACKAGE QUANTITY2
    • VALVE TYPEBall
    • SIZE INCHES2-1/2
    • CONNECTION TYPEFIP
    • DESCRIPTIONBall Valve
    • BRANDAmerican Valve
    • CONSTRUCTIONBrass
    • MANUFACTURERS PART NUMBERM100 2 1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this valve suitable for potable water?

Question Asked By: Dan , Maryland , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result