Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve M100s-2 Ball Valve, Cxc, Sweat Ends, 2", Brass - Pkg Qty 4
See all 171 items in product family

American Valve M100s-2 Ball Valve, Cxc, Sweat Ends, 2", Brass - Pkg Qty 4

Item #: WBB921572

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$37.95 each

Sold in packages of 4

Price: $151.80
Product Information
Customer Review
Product Q&A
American Valve M100S-2 Ball Valve, CXC, Sweat Ends, 2", Brass

Ball Valve with Solder Ends

Features:
  • Full Port
  • PTFE® Seats
  • PTFE® Packing
  • 600 WOG

Product Specifications

    • BASE MODEL NUMBERM100S
    • CONNECTIONSweat
    • PACKAGE QUANTITY4
    • PSI600 WOG
    • VALVE TYPEBall
    • WIDTH INCHES5-1/4
    • SIZE INCHES2
    • CONNECTION TYPESolder Ends
    • BRANDAmerican Valve
    • HEIGHT INCHES5-1/8
    • MANUFACTURERS PART NUMBERM100S 2"
    • DESCRIPTIONBall Valve
    • CONSTRUCTIONBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this valve suitable for potable water?

Question Asked By: Dan , Maryland , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed