Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve P200u-40-1-1/4 Ball Valve, True Union, Epdm, Schd 40, Socket, 1-1/4", Pvc - Pkg Qty 12
See all 171 items in product family

American Valve P200u-40-1-1/4 Ball Valve, True Union, Epdm, Schd 40, Socket, 1-1/4", Pvc - Pkg Qty 12

Item #: WBB921598

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$13.75 each

Sold in packages of 12

Price: $165.00
Product Information
Customer Review
Product Q&A
American Valve P200U-40-1-1/4 Ball Valve, True Union, EPDM, Schedule 40, Socket, 1-1/4", PVC

True Union Ball Valves

Features:
  • Two-way blocking true union valve--seals in both directions
  • Unique double union
  • Double block design permits in-line maintenance without disconnecting pipe
  • Full, unobstructed flow without any turbulence or pressure drop
  • VITON or EPDM O-Ring seals and self-lubricating PTFE seats are corrosion resistant and resistant to most chemicals
  • External adjustment allows compensation for seat wear
  • Quick and easy disassembly without the use of special tools- Handle doubles as a wrench
  • Built-in actuator mounting pad

Product Specifications

    • BASE MODEL NUMBERP200U-40
    • CONNECTIONThreaded & Socket Union
    • PACKAGE QUANTITY12
    • PSI150
    • SCHEDULE40
    • SEATSPTFE
    • VALVE TYPETrue Union Ball
    • SIZE INCHES1-1/4
    • BRANDAmerican Valve
    • MANUFACTURERS PART NUMBERP200U-40 1 1/4"
    • DESCRIPTIONBall Valve
    • CONNECTION TYPEIPS & Socket Union
    • CONSTRUCTIONPVC
    • SEALSEPDM

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this valve suitable for potable water?

Question Asked By: Dan , Maryland , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed