Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Valve P203-1-1/2 Ball Valve, One Piece, Viton, Threaded, 1-1/2", Cpvc - Pkg Qty 10
See all 171 items in product family

American Valve P203-1-1/2 Ball Valve, One Piece, Viton, Threaded, 1-1/2", Cpvc - Pkg Qty 10

Item #: WBB921695

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.25 each

Sold in packages of 10

Price: $222.50
Product Information
Customer Review
Product Q&A
American Valve P203-1-1/2 Ball Valve, One Piece, Viton, Threaded, 1-1/2", CPVC

Molded-in-Place One Piece Ball Valves

Features:
  • Low cost & convenient operation
  • Various applications: For water supply, building, housing, factory & marine water equipment, water and waste treatment, chemical plants, agriculture, irrigation, multiple industrial uses, etc
  • Severe shock, loads and stress are absorbed by the valve body, not the ball and seat, minimizing the chance of uneven wear and leakage
  • Excellent flow characteristics
  • Suitable for hot water systems (CPVC)
  • External adjustment allows compensation for seat wear

Product Specifications

    • BASE MODEL NUMBERP203
    • CONNECTIONThreaded
    • PACKAGE QUANTITY10
    • PSI150
    • SEATSPTFE
    • VALVE TYPEBall
    • BRANDAmerican Valve
    • SEALSVITON
    • MANUFACTURERS PART NUMBERP203 1 1/2"
    • CONNECTION TYPEIPS
    • CONSTRUCTIONCPVC
    • DESCRIPTIONBall Valve
    • SIZE INCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Is this valve suitable for potable water?

Question Asked By: Dan , Maryland , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:66