Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SharkBite SBBV41 Ball Valve, DZR Brass, Push-Fit, 1-1/2in
See all 12 items in product family

SharkBite SBBV41 Ball Valve, DZR Brass, Push-Fit, 1-1/2in

Item #: WBB2181954

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $128.00 Save up to 41%
Price: $ 75.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
SharkBite SBBV41 Ball Valve, DZR Brass, Push-Fit, 1-1/2in

Ball Valve, Basic Material DZR Brass, Body Material DZR Brass, Connection Type Push-Fit, Pipe Size 1-1/2 In., Max. Pressure 200 psi, Color Brass, Compliance AB1953 or NSF372, ISO6509, NSF 54, Gasket Material PSU/PPSU, Special Features Removable , Reusable, No Soldering Needed, Lead Free Brass, Standards IAPMO IGC 157, Temp. Range 20° to 200° F

Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES1.5
    • PACKAGE QUANTITY1
    • WIDTH INCHES6.1
    • MANUFACTURERS PART NUMBERSBBV41
    • HEIGHT INCHES6.8
    • SIZE INCHES1-1/2
    • CONNECTION TYPEPush-Fit
    • BRANDSharkBite

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!