Backflow Preventers
Brand
Length
View All Length
Material
Height
View All Height
Price
View All Price
Most Relevant
Compare
1
1
Ships within 1 Business Day
Size
1/4
Length
2-37/64 in
Width
2-1/2 in
Connection Style
MNPT
Compare
1
1
Ships within 1 Business Day
Size
3/4
Connection Style
FNH x MNH
Compare
Zurn 34UFX34F-705 3/4 In. Union FNPT x FNPT Dual Check Valve - 175 PSI - Lead-Free
Model #: WBB0170330
1
1
Ships within 1 Business Day
Size
3/4
Length
4-1/2 in
Width
2-3/16 in
Connection Style
Union FNPT x FNPT
Compare
1
1
Ships in 7 Business Days
Size
3
Length
22 in
Width
33 in
Connection Style
Flanged
Compare
1
1
Ships in 7 Business Days
Size
2 1/2"-4"
Length
6 in
Width
6 in
Height
6 in
Compare
1
1
Ships in 7 Business Days
Size
2 1/2"-4"
Length
6 in
Width
6 in
Height
6 in