3M Aqua-Pure AP801, Large Diameter Heavy Duty Single High Opaque Plastic Housing 1 NPT

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

3M Aqua-Pure AP801, Large Diameter Heavy Duty Single High Opaque Plastic Housing 1 NPT

Item #: WBB29880

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $85.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3M Aqua-Pure® Large Diameter Heavy Duty Single High Opaque Plastic Housing 1" NPT - AP801The 3M Aqua-Pure® AP801 Large Capacity Whole House Filtration System filters the water throughout your entire home. This system captures sediment, dirt and rust when using the AP810 cartridge and chlorine taste and odor when using the AP817 cartridge. This system and either of these cartridges help to provide cleaner, clearer, better tasting drinking water. Includes filter change-out wrench. Filter sold separately.

Product Specifications

    • HEIGHT INCHES13-15/16
    • COLOR FINISHBlue
    • DIAMETER INCHES7-1/4
    • TYPEHousing Filtration System
    • PACKAGE QUANTITY1
    • BRAND3M™
    • MANUFACTURER PART NUMBERAP801
    • CARTRIDGE CAPACITY1
    • CONSTRUCTIONPolypropylene
    • CONNECTION SIZE INCHES1
    • PSI25-100
    • GALLONS PER MINUTE20
    • CARTRIDGE INCLUDEDNo
    • CONNECTION TYPENPT
    • MAXIMUM PRESSURE100
    • NSF CERTIFIEDNo
    • INCLUDESWrench
    • MAXIMUM TEMPERATURE100
    • CARTRIDGE LENGTH INCHES9-3/4
    • CARTRIDGE DIAMETER INCHES 4-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed