3M Aqua-Pure AP802, Large Diameter Heavy Duty Two High Plastic Housing 1 NPT

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

3M Aqua-Pure AP802, Large Diameter Heavy Duty Two High Plastic Housing 1 NPT

Item #: WBB29881

Sold By: globalindustrial.com

Ships same day. Only 2 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 115.95
Product Information
Customer Review
Product Q&A
Accessories
3M Aqua-Pure® Large Diameter Heavy Duty Two High Plastic Housing 1" NPT - AP802The 3M Aqua-Pure® AP802 Large Capacity Whole House Filtration System filters the water throughout your entire home. This system captures sediment, dirt and rust when using the AP810-2 cartridge and chlorine taste and odor when using the AP817-2 cartridge. This system and either of these cartridges help to provide cleaner, clearer, better tasting drinking water. Includes filter change-out wrench. Filter sold separately.

Product Specifications

    • HEIGHT INCHES23-7/16
    • COLOR FINISHBlue
    • DIAMETER INCHES7-1/4
    • TYPEHousing Filtration System
    • MAXIMUM TEMPERATURE100
    • CARTRIDGE LENGTH INCHES9-3/4
    • CARTRIDGE DIAMETER INCHES 4-5/8
    • CONNECTION SIZE INCHES1
    • PSI100
    • CONNECTION TYPENPT
    • CARTRIDGE INCLUDEDNo
    • MANUFACTURER PART NUMBERAP802
    • GALLONS PER MINUTE45
    • PACKAGE QUANTITY1
    • BRAND3M™
    • INCLUDESWrench
    • CARTRIDGE CAPACITY1
    • CONSTRUCTIONPolypropylene
    • MAXIMUM PRESSURE100
    • NSF CERTIFIEDNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!