3M Aqua-Pure SST1, One-High Stainless Steel Filter Housing 3/8 NPT Vertical

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

3M Aqua-Pure SST1, One-High Stainless Steel Filter Housing 3/8 NPT Vertical

Item #: WBB29870

Sold By: globalindustrial.com

Available on or around 03/12/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $169.95
Product Information
Customer Review
Product Q&A
Accessories
3M Aqua-Pure® One-High Stainless Steel Filter Housing 3/8" NPT Vertical - SST1The 3M Aqua-Pure® SST1 Whole House Filtration System is ideal for hot and/or cold water applications or where maintenance is restricted. 3/8" NPT Vertical inlet/outlet connections. Includes cartridge change-out wrench. Includes mounting bracket. Filter sold separately.

Product Specifications

    • HEIGHT INCHES12-1/32
    • CAPACITY10 GPM
    • COLOR FINISHStainless Steel
    • DESCRIPTIONHousing Filtration System
    • DIAMETER INCHES4-5/32
    • CARTRIDGE LENGTH INCHES9-3/4 to 10
    • GALLONS PER MINUTE8
    • BRAND3M™
    • MAXIMUM PRESSURE300
    • CONNECTION SIZE INCHES3/8
    • MAXIMUM TEMPERATURE200
    • CARTRIDGE DIAMETER INCHES 2-1/2
    • CONNECTION TYPENPT
    • CARTRIDGE INCLUDEDNo
    • NSF CERTIFIEDNo
    • MANUFACTURER PART NUMBERSST1
    • INCLUDESWrench & Mounting Bracket
    • CONSTRUCTION304 Stainless Steel (316 SS Head)
    • CARTRIDGE CAPACITY1
    • PACKAGE QUANTITY1
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
54.204.130.94:21